Motion
17979
Wheel Brush - 3 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #02744369
MFR #17979
List Price$55.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #02744369
MFR #17979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.23/each for your price

Overview

Mfr description
17979 3" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
  • Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    13/16 in
  • Diameter
    3 in
  • Face Width
    1/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382179793
  • UPC_NO
    012382179793
  • Brush Type
    Wheel
  • Overall Length
    2.9000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing, Facility Maintenance, Food, Pharma
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text