Motion
40008
Sash Brush - Wood Handle, 2 in Brush Size
MI ITEM #02744372
MFR #40008
List Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, 2 in Brush Size
MI ITEM #02744372
MFR #40008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.68/each for your price

Overview

Mfr description
40008 2" ANGLED SASH BRUSH
  • 1/2 in thickness
  • 2-1/4 in trim length
  • Blue Foam Handle
  • Ideal for Trim or Cut Work Like Window Sills, Door Frames, etc

Specifications

  • Brush Size
    2 in
  • Sash Type
    Angle Sash
  • Bristle Length
    2-1/4 in
  • Brush Material
    China Bristle
  • Brush Thickness
    1/2 in
  • Overall Length
    10.8000 in
  • Handle Color
    Blue
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382400088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text