Motion
44448
6-1/2" Masonry Brush, 4" Trim Length, White Tampico Fill
MI ITEM #02744376
MFR #44448
Your Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" Masonry Brush, 4" Trim Length, White Tampico Fill
MI ITEM #02744376
MFR #44448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.98/each(List $12.63)

Overview

Mfr description
44448 6-1/2" MASONRY BRUSH
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproffing Materials on Masonry Walls

Specifications

  • Overall Length
    11.3500 in
  • Application
    Finishing
  • Fill Material
    Tampico
  • Material Application
    Brick (Poroton), Clay Pipes, Clay Roof Tile, Clay Roofing, Concrete Hollow Blocks, Concrete Paver, Concrete Paving Stone, Concrete Plaster Stone, Concrete Roof Tile, Concrete, Fresh Concrete, Granite, Hard Brickwork, Masonry, Mortar Joint, Natural Stone, Rocks of all Kinds, Sealing Material, Slate, Washed Concrete Brick (Poroton)
  • Overall Height
    2.0000 in
  • Overall Width
    7.5500 in
  • Trim Length
    4 in
  • UPC_NO
    012382444488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text