Motion
21025
MI ITEM #02744379
MFR #21025
List Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744379
MFR #21025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.41/each for your price

Overview

Mfr description
21025 1/2" POWER TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    9/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    012382210250
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382210250
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text