Motion
85995
4" Maximum Density Nylox Disc Brush, 80SC Crimped Rectangular Fill
MI ITEM #02744385
MFR #85995
List Price$384.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Maximum Density Nylox Disc Brush, 80SC Crimped Rectangular Fill
MI ITEM #02744385
MFR #85995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$384.89/each for your price

Overview

Mfr description
85995 4" BURR-RX DISC BRUSH
  • Manufacutred Using a Tufted Filament Configuration
  • Longer trim length provides increased aggression, greater comformability and longer product life

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382859954
  • UPC_NO
    012382859954
  • Fill Material
    Abrasive Nylon
  • Overall Length
    3.9500 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text