Motion
85996
Nylox Disc Brush
Mi Item #02744386
MFR #85996
Price$530.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Disc Brush
Mi Item #02744386
MFR #85996

Mfr description
85996 6" BURR-RX DISC BRUSH
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • Medium grade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.15/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    0.8750 in
  • Diameter
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    0.8750 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Plain
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Color
    Grey
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Grey
  • Connector Type
    Unthreaded Hole
  • Fill Material
    Abrasive Nylon
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    85996
  • Manufacturer Upc Number
    012382859961
  • Material
    Nylon Abrasive
  • Max Rpm
    2000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Unthreaded Hole
  • Number Of Pieces
    1
  • Product Type
    Disc Brushes
  • Specification
    ANSI B165.1
  • Type
    Straight
  • UPC_NO
    012382859961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)