Motion
21015
MI ITEM #02744389
MFR #21015
List Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744389
MFR #21015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.14/each for your price

Overview

Mfr description
21015 7/16" POWER TUBE BRUSH, .005" STEE

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/16 in
  • Brush Length
    9/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/32 in
  • UPC_NO
    012382210151
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382210151
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text