Motion
21027
9/16" Power Tube Brush, .003" Steel Wire Fill, 5/8" Brush Length
MI ITEM #02744390
MFR #21027
List Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Power Tube Brush, .003" Steel Wire Fill, 5/8" Brush Length
MI ITEM #02744390
MFR #21027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.31/each for your price

Overview

Mfr description
21027 9/16" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    9/16 in
  • Brush Length
    5/8 in
  • Overall Length
    2-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    012382210274
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.003 in
  • Manufacturer Upc Number
    012382210274
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text