Motion
72086
8" Utility Scrub Brush, Palmyra Fill, Short Handle
MI ITEM #02744396
MFR #72086
Your Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Utility Scrub Brush, Palmyra Fill, Short Handle
MI ITEM #02744396
MFR #72086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.20/each(List $7.12)

Overview

Mfr description
72086 BRUSH SCRUB 8" OAL PALMYRA FILL
  • Ideal for General Scrubbing in Factories, Kitchens, Institutions, Etc
  • Wood Block

Specifications

  • Bristle Material
    Palmyra
  • Overall Length
    8.0000 in
  • UPC_NO
    012382720865
  • Brush Type
    Brush Cleaning
  • Color
    Brown
  • Diameter
    8.0000 in
  • Fill Material
    Palmyra
  • Grade
    Coarse
  • Industry Use
    Facility Maintenance
  • Trim Length
    2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text