Motion
44299
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Stainless Steel, Number of Rows: 4
MI ITEM #02744416
MFR #44299
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Stainless Steel, Number of Rows: 4
MI ITEM #02744416
MFR #44299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.37/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Brush Diameter
    5.0000 in
  • Brush Length
    1.1880 in
  • Diameter
    5.0000 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    11 in
  • Trim Length
    1-3/16 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Stainless Steel
  • Handle Material
    Plastic
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44299
  • Manufacturer Upc Number
    012382442996
  • Material
    Stainless Steel
  • Mount Type
    Hand Tool
  • Mounting Type
    Hand Tool
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Hand Wire Scratch Brush, .012 Stainless Steel Fill, 4 x 16 Rows, Plastic Block
  • Type
    Hand
  • UPC_NO
    012382442996
  • Wire Type
    Stainless Steel

Overview

Mfr description
44299 HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought