Motion
56425
7" x 1/8" Wolverine Type 27 Cut/Grind Combo Wheel, A24T, 5/8"-11 Nut
Mi Item #02744429
MFR #56425
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/8" Wolverine Type 27 Cut/Grind Combo Wheel, A24T, 5/8"-11 Nut
Mi Item #02744429
MFR #56425

Mfr description
56425 7" X 1/8" TYPE 27 WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Overall Height
    1.0000 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    0.90 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting, Grinding
  • Arbor Type
    Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382564254
  • Material
    Aluminum Oxide
  • UPC_NO
    012382564254
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)