Motion
56485
Trim-Kut Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole
MI ITEM #02744434
MFR #56485
List Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole
MI ITEM #02744434
MFR #56485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.30/each for your price

Overview

Mfr description
56485 TRIM-KUT ADAPTING NUTS
  • For use with 4-1/2 in trim-kut discs
  • Trim-Kut Discs;Adpating Nuts

Specifications

  • Type
    Adapter
  • For Use With
    4-1/2" Trim-Kut Discs
  • Manufacturer Upc Number
    012382564858
  • UPC_NO
    012382564858
  • Overall Length
    1.2500 in
  • Manufacturer Package Quantity
    1
  • Overall Height
    0.3000 in
  • Overall Width
    1.3500 in
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text