Motion
70325
Vortec Pro Lobby Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 10 in, Brown Bristle Color
MI ITEM #02744435
MFR #70325
Price$52.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Lobby Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 10 in, Brown Bristle Color
MI ITEM #02744435
MFR #70325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.12/each

Specifications

Dimensions

  • Bristle Color
    Brown
  • Overall Length
    55.0000 in
  • Sweep Width
    12 in
  • Trim Length
    10 in

Details

  • Bristle Material
    Plastic
  • Broom Type
    Lobby Broom

Overview

Mfr description
70325 METAL CAP UPRIGHT BROOM
  • Metal top for added durability
  • Metal cap wire banded
  • Durable enough to meet all industrial and commercial applications
  • Metal Cap - Wire Banded 12" Sweep Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought