Motion
73217
Hand Wire Scratch Brush, .012 Steel Wire Fill, 4 x 16 Rows, Plastic Handle
MI ITEM #02744440
MFR #73217
Your Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Wire Scratch Brush, .012 Steel Wire Fill, 4 x 16 Rows, Plastic Handle
MI ITEM #02744440
MFR #73217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.22/each(List $10.61)

Overview

Mfr description
73217 HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Plastic
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Number Of Rows
    4
  • Number Of Columns
    16
  • Overall Length
    11 in
  • UPC_NO
    012382732172
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382732172
  • Trim Length
    1-3/16 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text