Motion
73218
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/4", Bristle Material: Brass, Handle Material: Plastic
Mi Item #02744441
MFR #73218
Price$14.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/4", Bristle Material: Brass, Handle Material: Plastic
Mi Item #02744441
MFR #73218

Mfr description
73218 HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.91/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/4 in
  • Brush Diameter
    5.0000 in
  • Brush Length
    1.2500 in
  • Diameter
    5.0000 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    11 in
  • Trim Length
    1-1/4 in

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Brass
  • Handle Material
    Plastic
  • Handle Shape
    Contoured
  • Handle Type
    Plastic
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    73218
  • Manufacturer Upc Number
    012382732189
  • Material
    Brass
  • Mount Type
    Hand Tool
  • Mounting Type
    Hand Tool
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    1-1/4 in Trim, 11 in Block, 5 in Brush, Brass Wire 0.012 in
  • Type
    Hand Wire Scratch Brush
  • UPC_NO
    012382732189
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)