Motion
85750
1-3/4" Tufted Miniature Nylox Disc Brush, .040/80SC Crimped Fill
MI ITEM #02744445
MFR #85750
List Price$114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Tufted Miniature Nylox Disc Brush, .040/80SC Crimped Fill
MI ITEM #02744445
MFR #85750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.28/each for your price

Overview

Mfr description
85750 1-3/4" NYLOX DISC BRUSH
  • Precision Machined Aluminum Cup
  • Designed to Be the Most Cost-Effective Media For Applications Requiring a Smaller Brushing Tool

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.04 in
  • Grit Number
    80
  • Trim Length
    1-1/4 in
  • Diameter
    1-3/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382857509
  • UPC_NO
    012382857509
  • Fill Diameter
    0.040 in
  • Fill Material
    Abrasive Nylon
  • Overall Length
    1.7000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text