Motion
10208
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1/2 in Brush Dia, 20000 rpm Max
Mi Item #02744449
MFR #10208
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1/2 in Brush Dia, 20000 rpm Max
Mi Item #02744449
MFR #10208

Mfr description
10208 1/2" KNOT WIRE END BRUSH
  • Hollow end and heavy duty brushing action with some flexibility
  • Provides a light duty brushing action suitable for very small recessed areas
  • Ideal for more demanding cleaning applications in recessed areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Diameter
    1/2 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    2.8500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Automotive, Fabrication, Facility Maintenance, Foundry, Manufacturing
  • Manufacturer Upc Number
    012382102081
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382102081
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)