Motion
10217
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 0.5000 in Brush Dia, 20000 rpm Max
MI ITEM #02744454
MFR #10217
Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 0.5000 in Brush Dia, 20000 rpm Max
MI ITEM #02744454
MFR #10217

Mfr description
10217 1/2" KNOT WIRE END BRUSH
  • Hollow end and heavy duty brushing action with some flexibility
  • Rugged knot-type construction provides aggressive, high impact action
  • Ideal for more demanding cleaning applications in recessed areas
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.99/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    1.1250 in
  • Brush Diameter
    0.5000 in
  • Brush Length
    1.1250 in
  • Diameter
    0.5000 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    2.8000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    10217
  • Manufacturer Upc Number
    012382102173
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382102173
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)