Motion
17951
Wheel Brush - 1.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.2500 in, 6.35 mm Width, 20000 rpm
MI ITEM #02744459
MFR #17951
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.2500 in, 6.35 mm Width, 20000 rpm
MI ITEM #02744459
MFR #17951

Mfr description
17951 1-1/2" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Bristle Length
    0.3750 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.3750 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0080 in
  • Face Width
    0.2500 in, 6.35 mm
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    0.008 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.4500 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    1.0000 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    17951
  • Manufacturer Upc Number
    012382179519
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Unthreaded Stem
  • Number Of Pieces
    10
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382179519
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)