Motion
17953
Wheel Brush - 1.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.2500 in, 6.35 mm Width, 20000 rpm
Mi Item #02744461
MFR #17953
Price$15.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.2500 in, 6.35 mm Width, 20000 rpm
Mi Item #02744461
MFR #17953

Mfr description
17953 1-1/2" RADIAL WIRE WHEEL
  • Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.81/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    0.3750 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.3750 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0140 in
  • Face Width
    0.2500 in, 6.35 mm
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.4500 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    1.0000 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    17953
  • Manufacturer Upc Number
    012382179533
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Crimped Wire Wheel
  • UPC_NO
    012382179533
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)