Motion
17963
Wheel Brush - 2.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.4375 in, 11.11 mm Width, 20000 rpm
MI ITEM #02744465
MFR #17963
Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.5000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 0.4375 in, 11.11 mm Width, 20000 rpm
MI ITEM #02744465
MFR #17963

Mfr description
17963 2-1/2" RADIAL WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.71/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.5625 in
  • Brush Diameter
    2.5000 in
  • Brush Length
    0.5625 in
  • Diameter
    2.5000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    0.4375 in, 11.11 mm
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    2.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    0.5625 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    1.0000 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    9/16 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    17963
  • Manufacturer Upc Number
    012382179632
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • Types In Set
    Wheel Brush
  • UPC_NO
    012382179632
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)