Motion
17972
Wheel Brush - 1-1/2 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #02744467
MFR #17972
List Price$33.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/2 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #02744467
MFR #17972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.21/each for your price

Overview

Mfr description
17972 1-1/2" RADIAL WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    3/8 in
  • Diameter
    1-1/2 in
  • Face Width
    1/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382179724
  • UPC_NO
    012382179724
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0080 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text