Motion
33005
MI ITEM #02744473
MFR #33005
List Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744473
MFR #33005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.75/each for your price

Overview

Mfr description
33005 1-1/2" SQUARE WIRE BRUSH

Specifications

  • Brush Size (Square)
    1-1/2 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Overall Length
    3-7/8 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382330057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text