Motion
44693
10" Bi-Level Scrub Brush, Fine Nylon Fill
MI ITEM #02744478
MFR #44693
Your Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Bi-Level Scrub Brush, Fine Nylon Fill
MI ITEM #02744478
MFR #44693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.80/each(List $52.67)

Overview

Mfr description
44693 10" BI-LEVEL SCRUB BRUSH
  • For use with 44301 and 44319 handles and braces
  • Can be used with flow through handle
  • Bi-level design allows the brush to stay in contact with the surface
  • Bi-Level Design Allows the Brush to Stay in Contact with the Surface
  • Can Be Used with Flow Through Handle
  • Foam Block

Specifications

  • Bristle Material
    Nylon
  • Overall Length
    10.0000 in
  • UPC_NO
    012382446932
  • Bristle Type
    Bi-Level
  • Brush Type
    Brush Cleaning
  • Color
    Green
  • Fill Material
    Nylon
  • Grade
    Fine
  • Industry Use
    Facility Maintenance
  • Trim Length
    2-3/4 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text