Motion
44699
10" Bi-Level Scrub Brush, Flagged White Polystyren
Mi Item #02744480
MFR #44699
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Bi-Level Scrub Brush, Flagged White Polystyren
Mi Item #02744480
MFR #44699

Mfr description
44699 10" BI-LEVEL SCRUB BRUSH
  • Bi-level design allows the brush to stay in contact with the surface
  • Can be used with flow through handle
  • Flagged white polystyrene fill
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Bristle Length
    2.7500 in
  • Brush Length
    2.7500 in
  • Overall Length
    10.0000 in
  • Trim Length
    2-3/4 in

Details

  • Abrasive Material
    Polystyrene
  • Bristle Material
    Polystyrene
  • Brush Color
    White
  • Brush Shape
    Scrub
  • Brush Type
    Scrub
  • Color
    White
  • Fill Material
    Polystyrene
  • Grade
    Fine
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    44699
  • Material
    Polystyrene
  • Number Of Pieces
    1
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Bi-Level Scrub Brush, 10 in L Block, 2-3/4 in Polystyrene Trim
  • Type
    Scrub Brush
  • UPC_NO
    012382446994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)