Motion
10026P
End Brush - Steel Bristle, Knotted Type, 0.7500 in Brush Dia, 25000 rpm Max
MI ITEM #02744487
MFR #10026P
List Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Type, 0.7500 in Brush Dia, 25000 rpm Max
MI ITEM #02744487
MFR #10026P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.76/each for your price

Overview

Mfr description
10026P 3/4" KNOT WIRE END BRUSH
  • Rugged knot-type construction provides aggressive, high impact action
  • Hollow end and heavy duty brushing action with some flexibility
  • Ideal for more demanding cleaning applications in recessed areas
  • Die grinder and right angle air die grinder power tools

Specifications

  • Diameter
    0.7500 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.0200 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    0.2500 in
  • Fill Diameter
    0.020 in
  • Fill Material
    Steel
  • Overall Length
    5.1500 in
  • Max Rpm
    25000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Wire Type
    Knot
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text