Motion
14313
MI ITEM #02744490
MFR #14313
List Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744490
MFR #14313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.94/each for your price

Overview

Mfr description
14313 2" CRIMPED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    5/8 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382143138
  • Max Rpm
    13000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382143138
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text