Motion
14318
Cup Brush - Stainless Steel Material, Crimped, 2 in Diam., Shank Mount
Mi Item #02744491
MFR #14318
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 2 in Diam., Shank Mount
Mi Item #02744491
MFR #14318

Mfr description
14318 2" CRIMPED WIRE CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.43/each

Specifications

Dimensions

  • Bristle Diameter  
    0.008 in
  • Diameter  
    2 in
  • Fill Diameter
    0.0080 in
  • Shank Diameter  
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    1-9/16 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Grade
    Medium
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382143183
  • Max Rpm
    13000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382143183
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)