Motion
73233
8-1/2" Grout Detail Brush, Stiff Black Nylon Fill
Mi Item #02744501
MFR #73233
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-1/2" Grout Detail Brush, Stiff Black Nylon Fill
Mi Item #02744501
MFR #73233

Mfr description
73233 8-1/2" GROUT DETAIL BRUSH
  • Ideal for Removing Stubborn Dirt, Grime and Mildew fro Tiled surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Diameter
    8.5000 in
  • Overall Length
    8.3000 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Brush Cleaning
  • Color
    Black
  • Fill Material
    Nylon
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Bevel Brushes
  • UPC_NO
    012382732332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)