Motion
08878
Wheel Brush - 10.0000 in Diam, 3/4 in Arbor Dia, 1/2 in Width, 4500 rpm
Mi Item #02744509
MFR #08878
Price$123.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 3/4 in Arbor Dia, 1/2 in Width, 4500 rpm
Mi Item #02744509
MFR #08878

Mfr description
08878 10" CABLE TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • 3/4 in T at face plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.12/each

Specifications

Dimensions

  • Arbor Hole Size
    0.7500 in
  • Arbor Size
    0.7500 in
  • Bristle Diameter
    0.023 in
  • Bristle Length
    1.7500 in
  • Brush Diameter
    10.0000 in
  • Brush Length
    1.7500 in
  • Center Hole Diameter
    0.7500 in
  • Diameter
    10.0000 in
  • Diameter (Wire)
    0.0230 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0230 in
  • Filament Wire Diameter Range
    0.0230 in
  • Fill Diameter
    0.023 in
  • Inside Diameter
    0.7500 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    10.0000 in
  • Reduced Arbor Hole Size
    0.7500 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    3/4 in

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    08878
  • Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382088781
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)