Motion
10012P
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #02744511
MFR #10012P
List Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #02744511
MFR #10012P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.77/each for your price

Overview

Mfr description
10012P 1" CRIMPED WIRE END BRUSH

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.02 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0200 in
  • Fill Material
    Steel
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    821578831076
  • UPC_NO
    821578831076
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text