Motion
13245P
Cup Brush - Steel Material, Crimped, 3.0000 in Diam., Threaded Arbor Mount, 5/8-11 Arbor Size
MI ITEM #02744519
MFR #13245P
Your Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 3.0000 in Diam., Threaded Arbor Mount, 5/8-11 Arbor Size
MI ITEM #02744519
MFR #13245P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.18/each(List $39.32)

Overview

Mfr description
13245P 3" CRIMPED WIRE CUP BRUSH
  • For Light to Medium Duty, General Purpose Applications
  • Packaged Item

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Max Rpm
    14000 rpm
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Mounting Type
    Threaded Nut
  • Overall Length
    6.0500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text