Motion
14036P
Cup Brush - Steel Material, Crimped, 4.0000 in Diam., Threaded Nut Mount, 5/8 in - 11 Arbor Size
MI ITEM #02744522
MFR #14036P
Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 4.0000 in Diam., Threaded Nut Mount, 5/8 in - 11 Arbor Size
MI ITEM #02744522
MFR #14036P

Mfr description
14036P 4" CRIMPED WIRE CUP BRUSH
  • For light to medium duty, general purpose applications
  • Suitable for right angle grinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.88/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.0200 in, 0.51 mm
  • Bristle Length
    1.3750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    1.3750 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    4.0000 in
  • Diameter (Wire)
    0.0200 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    4.0000 in
  • Overall Length
    3.4000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size  
    5/8 in - 11
  • Trim Length
    1-3/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded Nut
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    14036P
  • Material
    Steel
  • Max Rpm
    10200 rpm
  • Mount Type
    Threaded Nut
  • Mounting Type
    Threaded Nut
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    4 in Crimped Wire Cup Brush, 0.02 in Steel Fill, 5/8-11 UNC Nut
  • Type
    Cup Brush
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)