1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44581
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #
02744537
MFR #
44581
Price
$36.11
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 44581
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44581
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #
02744537
MFR #
44581
Mfr description
44581 24" CONTRACTOR FLOOR BROOM
Ideal for Medium Sweeping on Semi-Smooth Surfaces
Hardwood Block
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.11
/each
Add to Cart
Specifications
Dimensions
Block Width
24 in
Bristle Color
Gray
Trim Length
3 in
Details
Block Material
Hardwood
Bristle Material
Polypropylene
Flagged Bristles
Flagged
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items