Motion
45535
30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mi Item #02744542
MFR #45535
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade
Mi Item #02744542
MFR #45535

Mfr description
45535 30" FLOOR SQUEEGEE, CURVED
  • Cast iron handle socket
  • Black rubber blade for rough and heavy use
  • Designed for high durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.58/each

Specifications

Dimensions

  • Blade Width
    30 in
  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Type
    Tapered
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Curved
  • Squeegee Type
    Curved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)