Motion
10028P
End Brush - Steel Bristle, Knotted Wire Type, 1.1250 in Brush Dia, 22000 rpm Max
MI ITEM #02744556
MFR #10028P
Your Price$29.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Wire Type, 1.1250 in Brush Dia, 22000 rpm Max
MI ITEM #02744556
MFR #10028P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.13/each(List $31.21)

Overview

Mfr description
10028P 1-1/8" KNOT WIRE END BRUSH
  • Rugged knot-type construction provides aggressive, high impact action
  • Hollow end and heavy duty brushing action with some flexibility
  • Ideal for more demanding cleaning applications in recessed areas
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Diameter
    1.1250 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted Wire
  • Bristle Diameter
    0.0200 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    0.2500 in
  • Fill Diameter
    0.020 in
  • Fill Material
    Steel
  • Overall Length
    2.5500 in
  • Max Rpm
    22000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Wire Type
    Knot
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text