Motion
26294
Wheel Brush - 1.5000 in Diam, 0.1250 in, 3.17 mm Arbor Dia, 25000 rpm
MI ITEM #02744561
MFR #26294
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 0.1250 in, 3.17 mm Arbor Dia, 25000 rpm
MI ITEM #02744561
MFR #26294

Mfr description
26294 1-1/2" MINIATURE WIRE WHEEL
  • Fine crimped wire fill for light duty cleaning and deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.5000 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0050 in
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    0.005 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.7500 in
  • Shank Diameter
    0.1250 in
  • Shank Length
    1.5000 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    0.1250 in, 3.17 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    144
  • Manufacturer Stock Number
    26294
  • Manufacturer Upc Number
    012382262945
  • Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/8 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382262945
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)