Motion
31255
Nylox Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #02744567
MFR #31255
List Price$59.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #02744567
MFR #31255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.49/each for your price

Overview

Mfr description
31255 4" NYLOX WHEEL - HEAVY DUTY

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    1 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382312558
  • UPC_NO
    012382312558
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text