1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44584
Push Brooms - Material: Palmyra, 24 in Wide
MI ITEM #
02744576
MFR #
44584
Price
$25.80
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 44584
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44584
Push Brooms - Material: Palmyra, 24 in Wide
MI ITEM #
02744576
MFR #
44584
Mfr description
44584 24" CONTRACTOR GARAGE BROOM
Ideal for Coarse Sweaping on Rough Surfaces
Hardwood Block
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.80
/each
Add to Cart
Specifications
Dimensions
Block Width
24 in
Bristle Color
Brown
Bristle Length
4.0000 in
Trim Length
4 in
Details
Block Material
Hardwood
Bristle Material
Palmyra
Handle Connection Type
Metal Bolt
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items