Motion
00264
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
MI ITEM #02744597
MFR #00264
List Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
MI ITEM #02744597
MFR #00264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.51/each for your price

Overview

Mfr description
00264 3" NARROW CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1/2 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382002640
  • Brush Type
    Wheel
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0118 in
  • Industry Use
    Manufacturing, Facility Maintenance, Food, Pharma, Automotive
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text