Motion
01138
Wheel Brush - 8 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #02744599
MFR #01138
Your Price$105.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #02744599
MFR #01138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.74/each(List $121.61)

Overview

Mfr description
01138 8" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 1/2 in T of face plates

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    2-1/16 in
  • Diameter
    8 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/4 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382011383
  • Brush Type
    Wheel
  • Overall Length
    8.0000 in
  • Arbor Hole Size
    3/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text