Motion
06450
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 RPM
MI ITEM #02744607
MFR #06450
List Price$158.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 RPM
MI ITEM #02744607
MFR #06450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.29/each for your price

Overview

Mfr description
06450 6" MEDIUM CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • Feature a wider face width to cover more area
  • Greater fill density and more aggressive brushing action
  • 15/16 in T of face plate

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382064501
  • Overall Length
    6.0000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0118 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text