Motion
06620
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4500 rpm
MI ITEM #02744608
MFR #06620
Price$91.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4500 rpm
MI ITEM #02744608
MFR #06620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.91/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.02 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Fill Diameter
    0.020 in
  • Overall Length
    8.0000 in
  • Trim Length
    1-3/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    Medium
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382066208
  • Wire Type
    Crimped

Overview

Mfr description
06620 8" MEDIUM CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • Feature a wider face width to cover more area
  • Greater fill density and more aggressive brushing action
  • 1 in T of face plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought