Motion
08138
Wheel Brush - 8 in Diam, 3/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #02744610
MFR #08138
Your Price$87.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 3/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #02744610
MFR #08138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.56/each(List $100.70)

Overview

Mfr description
08138 8" STANDARD TWIST WIRE WHEEL
  • Provide heavy-duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-5/8 in
  • Diameter
    8 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/4 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382081386
  • Brush Type
    Wheel
  • Overall Length
    8.0000 in
  • Arbor Hole Size
    3/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Facility Maintenance, Manufacturing, Automotive, Aerospace
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text