Motion
09400P
Roughneck Jr. 6" Root Pass Weld Cleaning Brush, .020" Steel Wire Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744614
MFR #09400P
List Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Jr. 6" Root Pass Weld Cleaning Brush, .020" Steel Wire Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744614
MFR #09400P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.08/each for your price

Overview

Mfr description
09400P 6" ROUGHNECK JR. WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
  • 7/16 in thick at plate
  • Maximum impact action for fast removal of slag, spatter, oxidation as well as other surface prep and cleaning applications

Specifications

  • Trim Length
    1-1/8 in
  • Overall Length
    8.8000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text