Motion
13131P
Mini Roughneck 4" Stringer Bead Wire Wheel, .020" Steel Wire Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744624
MFR #13131P
List Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini Roughneck 4" Stringer Bead Wire Wheel, .020" Steel Wire Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744624
MFR #13131P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.60/each for your price

Overview

Mfr description
13131P 4" STRINGER BEAD WIRE WHEEL
  • Maximum impact action for fast removal of slag, spatter, oxidation as well as other surface prep and cleaning applications
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners

Specifications

  • Trim Length
    7/8 in
  • Overall Length
    6.8000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text