Motion
13138P
Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #02744628
MFR #13138P
Your Price$59.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #02744628
MFR #13138P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.24/each(List $68.13)

Overview

Mfr description
13138P 4" STRINGER BEAD WIRE WHEEL
  • Maximum impact action for fast removal of slag, spatter, oxidation as well as other surface prep and cleaning applications
  • The 4" brushes are recommended for cleaning root pass welds, surface prep and other cleaning applications

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Stringer Bead
  • Bristle Diameter
    0.0200 in
  • Trim Length
    7/8 in
  • Diameter
    4.0000 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11
  • Max Rpm
    20000 rpm
  • Brush Type
    Wheel
  • Overall Length
    4.0000 in
  • Color
    Grey
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Fabrication
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text