Motion
30823
Vortec Pro Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4 in Disc Diameter, 60 Grit, 15000 RPM, Package Qty: 6
MI ITEM #02744631
MFR #30823
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4 in Disc Diameter, 60 Grit, 15000 RPM, Package Qty: 6
MI ITEM #02744631
MFR #30823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
30823 4" VORTEC ABRASIVE FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    15000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382308230
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    6
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text