Overview
Mfr description
30826 4" VORTEC ABRASIVE FLAP DISC
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number80
- Backing MaterialCloth
- Max Rpm15000 rpm
- TrimmableNot Trimmable
- UPC_NO012382308261
- Arbor Size5/8 in
- Arbor TypeNon-Threaded
- Description Keyword5/8 in Non-Threaded Arbor
- Manufacturer Package Quantity6
- Weight0.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data