Motion
31355
Vortec Pro Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
MI ITEM #02744671
MFR #31355
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
MI ITEM #02744671
MFR #31355

Mfr description
31355 5" VORTEC ABRASIVE FLAP DISC
  • High cut rate at a value price
  • Consistant preformance at a good value
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.35 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382313555
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382313555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)